ST
FIRST AID ONLY

First Aid Kit, Kit, Metal Case Material, Vehicle, 93 People Served Per Kit

  • Item # 6XND2
  • My Part #
  • Mfr. Model # 221-U/FAO
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Metal Case Material, Vehicle, 93 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 94-pc. kit is designed for fleet and commercial vehicles. The gasketed metal case allows you quick, easy access to a variety of easily identified color-coded products, saving you precious time, when you need it most. Meets federal OSHA recommendations.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 76-100
  • Unitized No
  • People Served Per Kit 93
  • Case Material Metal
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 10"
  • Width 6-3/4"
  • Depth 2-5/8"
  • Waterproof No
  • First Aid Kit Application Vehicle
  • Number of Components 93
  • Number of Shelves 2
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type III
  • Includes (1) A100: 3/4" x 3" Adhesive Plastic Bandages, 25/Box, (1) A102: 5 Knuckle, 5 Fingertip Fabric Bandages, (6) 3" x 3" Gauze Dressing Pads, (3) 2-Pks, (1) 2" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (10) Ibuprofen Tablets, (5) 2-Pks, (1) B304: BZK Antiseptic Towelettes, 18/Box, (4) Triple Antibiotic Ointment Packs, (1) AN404: Burn Relief Packs, 6/Box, (1) 1/2" x 10 yd. First Aid Tape Roll, (1) B503: 4" x 5" Instant Cold Compress, 1/Box, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz., (1) AN5112: Exam Quality Gloves, 2 Pr/Box, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.