Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIRST AID ONLY

First Aid Kit, Bulk, White, 110 Pcs, 25 Ppl

  • Item# 6XNC9
  • Mfr. Model# 223-AN
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit,Bulk,White,110 Pcs,25 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 110-pc., 25-person bulk first aid kit is designed for use in small offices, vehicles and work sites. Wall-mountable, water-resistant plastic case has a handle for easy carrying, and is partitioned to help you keep contents organized and easy to find when you need them. Meets all OSHA and ANSI standards.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 110
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid ANSI Kit Type III
  • People Served 25
  • Case Material Plastic
  • Color White
  • Number of Shelves 1
  • Waterproof No
  • Height 8-3/8"
  • Width 9"
  • Depth 2-1/2"
  • Color Code No
  • Includes (20) Fabric Bandages, 1" x 3", (16) Adhesive Plastic Bandages, 1" x 3", (3) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Triangular Sling/Bandage, with (2) Safety Pins, 40", (1) Conforming Gauze Roll Bandage, 2", (1) Conforming Gauze Roll Bandage, 3", (6) Gauze Dressing Pads, 3" x 3", (4) Gauze Dressing Pads, 4" x 4", (1) Trauma Pad, 5" x 9", (2) Sterile Eye Pads, (6) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) Insect Sting Relief Pads, (6) First Aid/Burn Cream, 0.9g Packs, (1) Eye Wash, 4 oz., (1) Instant Cold Compress, 4" x 5", (6) Aspirin Tablets, (1) First Aid Tape Roll, 1" x 5 yd., (1) Kit Scissors, Angled Blades, 4", (1) Tweezers, Plastic, 4", (4) Exam Quality Gloves, (2) Pairs, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.