Skip Content
ST
FIRST AID ONLY

First Aid Kit, Kit, Metal Case Material, General Purpose, 25 People Served Per Kit

  • Item # 6XNA8
  • My Part #
  • Mfr. Model # 1350-RC-0103
  • Catalog Page # 1894
  • UNSPSC # 42172001
First Aid Kit,Bulk,White,138 Pcs,25 Ppl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Holds supplies of metal detectable knuckle, fingertip, and triangular sling type bandages. Features swing-out door and easy-to-carry handle. Each visible blue bandage contains a metal strip for automatic detection in food processing facilities.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 25
  • Case Material Metal
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 12-1/8"
  • Width 9-1/2"
  • Depth 3-1/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 138
  • Number of Shelves 4
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I, II
  • Includes (2) FAE-3010: Metal Detectable, Visible Blue Bandages 1" x 3", 25/Box, (1) FAE-3030: Metal Detectable, Visible Blue Knuckle Bandage, 20/Box, (1) FAE-3040: Metal Detectable, Visible Blue Fingertip Bandage, 20/Box, (1) FAE-6007: Triangular Sling/Bandage, 40" x 40" x 56", 1/Box, (1) FAE-5002: Conforming Gauze Roll, 2", 1/Box, (1) FAE-5005: Gauze Dressing Pad, 3" x 3", 10/Pads, (1) FAE-5012: Trauma Pad, 5" x 9", (1) FAE-6040: Cloth First Aid Tape, 1" x 5 yd., 1/Box, (1) FAE-4002: BZK Antiseptic Towelettes, 10/Box, (1) FAE-7006: Burn Relief, 3.5g, 6/Box, (1) FAE-7021: Antibiotic Ointment, 10/Box, (1) FAE-6004: Scissors, (1) FAE-6017: First Aid Guide, (1) FAE-6018: Exam-Quality Gloves, 4/Box, (1) FAE-6019: Stainless Steel Tweezers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.