NC
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, Animal Care

  • Item # 6XNA2
  • My Part #
  • Mfr. Model # 10102
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, Animal Care close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep this convenient and portable First Aid Only® kit on hand and be prepared for most common pet injuries. Filled with supplies specifically designed for animals.

• Comes in plastic zip pouch
• 35 components

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Unitized No
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable
  • Height 8-1/2"
  • Width 6-27/32"
  • Depth 9-1/4"
  • Waterproof Yes
  • First Aid Kit Application Animal Care
  • Number of Components 35
  • Number of Shelves 0
  • Color Tan
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type II
  • Includes (4) Gauze Pads, 2" x 2" (5cm x 5cm), (2) Gauze Pads, 3" x 3" (7.5cm x 7.5cm), (1) Conforming Gauze Roll, 2" (5.1cm), (1) First Aid Tape, 1/2" x 10 yd. (1.3cm x 9.2M), (6) BZK Antiseptic Towelettes, (1) Insect Sting Relief Pad, (3) Antibiotic Ointments, 1/32 oz. (0.9g), (2) Hand Sanitizers, 1/32 oz. (0.9g), (1) Tweezer, Stainless Steel, 3" (7.6cm), (10) Cotton Tip Applicators, 3" (7.6cm), 10/Bag, (2) Safety Pins, Medium, (1) Pet First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.