Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FIRST AID ONLY

First Aid Kit, Kit, Nylon Case Material, Outdoors, 1 People Served Per Kit

  • Item # 5GKD6
  • My Part #
  • Mfr. Model # FAO-420
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Nylon Case Material, Outdoors, 1 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit contains essential items for emergency preparedness.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 1
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 9-1/4"
  • Width 6-1/2"
  • Depth 1-3/8"
  • Waterproof Yes
  • First Aid Kit Application Outdoors
  • Number of Components 107
  • Number of Shelves 1
  • Color Orange
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I,II
  • Includes (20) 3/4" x 3" Adhesive Plastic Bandages, (10) 3/4" x 3" Fabric Bandages, (5) 1" x 3" Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (2) 2" x 4" Elbow and Knee Plastic Bandages, (10) 3/8" x 1-1/2" Junior Plastic Bandages, (2) Butterfly Wound Closures, (4) 2" x 2" Gauze Dressing Pads, (2) 3" x 3" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra-Strength Non-Aspirin Tablets, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (2) Antibiotic Ointment Packs, (2) Insect Sting Relief Pads, (2) First Aid Cream Packs, (1) 1/2" x 5 yd. First Aid Tape Roll, (1) Sunscreen Pack, (1) Lip Ointment Pack, (1) 2" x 2" Moleskin Square, (1) 6" x 11/16" Finger Splint, (1) Medium #2 Safety Pin, (10) 3" Cotton Tipped Applicators, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (2) Exam Quality Gloves, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.