ST
FIRST AID ONLY

First Aid Kit, White, 1 EA

  • Item # 5DXX5
  • My Part #
  • Mfr. Model # 227-CP
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, White, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ANSI and OSHA Compliance Kits
Wall-mountable plastic kits cover first aid, bloodborne pathogen, personal protection, and CPR compliance issues.
• ANSI/ISEA Z308.1-2009 Compliant OSHA 29 CFR 1910.1030 (d)(3)(i) Compliant

View More

Technical Specs

  • Item First Aid Kit
  • Color White
  • Includes (3) BZK Antiseptic Towelettes, (1) Disposable Gown with Full Sleeves, (1) Disposable Bonnet, (2) Disposable Shoe Covers, (1) Eye Shield with Ear Loop Mask, (1) Fluid Control Solidifier Pack, 21g, (1) Biohazard Scoop, (2) 24" x 24" Biohazard Bags, (2) 8" x 12" Clear Plastic Bags, (2) Twist Ties, (3) Disposable Clean-Up Towels, (2) 5" x 8" Germicidal (Kills Germs) Wipes, (2) Exam Quality Gloves, 1 Pair, (1) Bodily Fluid Pick-Up Guide, (1) Cpr Pack: 1 CPR 1-Way Valve Face Shield, (2) Exam Quality Gloves, and 3 BZK Antiseptic Towelettes, All Latex Free, (20) Fabric Bandages, 1" x 3", (16) Adhesive Plastic Bandages, 1" x 3", (3) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Triangular Sling/Bandage, with (2) Safety Pins, 40", (1) Conforming Gauze Roll Bandage, 2", (1) Conforming Gauze Roll Bandage, 3", (6) Gauze Dressing Pads, 3" x 3", (4) Gauze Dressing Pads, 4" x 4", (1) Trauma Pad, 5" x 9", (2) Sterile Eye Pads, (6) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) Insect Sting Relief Pads, (6) First Aid/Burn Cream, 0.9g Packs, (1) Eye Wash, 4 oz., (1) Instant Cold Compress, 4" x 5", (6) Aspirin Tablets, (1) First Aid Tape Roll, 1" x 5 yd., (1) Kit Scissors, Angled Blades, 4", (1) Tweezers, Plastic, 4", (4) Exam Quality Gloves, (2) Pairs, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.