TP
FIRST AID ONLY

First Aid Kit, White, 1 EA

  • Item # 48ZE48
  • My Part #
  • Mfr. Model # 90700
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, White, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $139.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make sure that you and the people at your worksite have the supplies you need to help you address common first aid emergencies, such as cut and burn treatment, CPR, eye injuries, and more. This large First Aid Only® First Aid Kit contains a variety of bandages, antiseptics, dressings, medicinals, etc. to treat 75 or more people.

• Weatherproof
• Wall-mountable

View More

Technical Specs

  • Item First Aid Kit
  • Color White
  • Includes (1) 1-008: Fabric Bandages 1" x 3" 16/Box, (1) 90638: 1 First Aid Tape, (1) CPR Mask, (1) Scissors, (1) 12-001: Triple Antibiotic Ointment Packets 12/Box, (1) 12-018: BZK Antiseptic Towelettes 10/Box, (1) 16-004: Burn Dressing 4" x 4", (1) 13-006: First Aid/Burn Cream Packets 0.9g 12/Box, (1) 21-004: Cold Compress, 4" x 5", (1) 7-009: (1) Eyewash 1 oz. with (2) Eye Pads and (2) Strips, (1) 750013: Hand Sanitizer Packets 0.9g 10/Box, (1) 21-026: Nitrile Exam Gloves 4/Box, (1) B204: Conforming Gauze Roll 2" 2/Box, (1) 3-001: Gauze Dressing Pads 3" x 3" 4/Box, (1) AN205: Trauma Pad 5" x 9", (1) 4-006: Triangular Sling/Bandage 40" x 40" x 56", (1) 350001: First Aid Guide, (1) 1-014: Knuckle and Fingertip Fabric Adhesive Bandages 9/Box, (1) 18-012: Hydrocortisone Anti-Itch Cream Packets 12/Box, (1) 19-002: Sting Relief Wipes 10/Box, (1) 2-014: Hema-seal 4" Major wound compress, (1) 21-760: Body Fluid Spill Clean-Up Pack 20/Box, (1) 21-765: BBP Personal Protection Pack 7/Box
  • Standards ANSI Z308.1-2015
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.