Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, Metal Case Material, Vehicle, 50 People Served Per Kit

  • Item # 48ZE40
  • My Part #
  • Mfr. Model # 90673
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,50 People,Metal,276 Comp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weatherproof metal case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 26-50
  • Unitized No
  • People Served Per Kit 50
  • Case Material Metal
  • First Aid Kit Mounting Type Wall Mount
  • Height 10"
  • Width 13-3/4"
  • Depth 2-1/2"
  • Waterproof No
  • First Aid Kit Application Vehicle
  • Number of Components 276
  • Number of Shelves 2
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • Includes (40) Alcohol Wipes, (1) Scissors, (1) Tweezers, (12) Aspirin Tablets, (2) Cold Compress 4" x 5", (1) First Aid Guide, (20) Burn Cream Packets, (2) Triangular Sling/Bandage 40" x 40" x 56", (1) Elastic Bandage 2" x 5yd. (2) Eyewash 4 oz. and Sterile Eye Cup, (100) Plastic Bandages 1" x 3", (1) CPR Mask with One Way Valve, (10) Hand Sanitizer Packets 0.9g, (1) Burn Dressing 4" x 4", (10) Povidone-Iodine Wipes, (12) Antacid Tablets, (20) Triple Antibiotic Ointment Packets, (2) Eye Pads and (2) Adhesive Strips, (4) Knuckle Bandages, (5) Fingertip Bandages, (2) Conforming Gauze Roll 4", (2) Trauma Pads 5" x 9", (2) First Aid Tape 1/2" x 5 yd., (12) Gauze Pads 4" x 4", (4) Nitrile Exam Gloves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.