Skip Content

C3
FIRST AID ONLY

First Aid Kit, Cabinet, Plastic Case Material, Food Service, 50 People Served Per Kit

  • Item # 48ZE35
  • My Part #
  • Mfr. Model # 90659
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit,25 People,Plastic,289 Comp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative plastic case comes with a carrying handle and is wall mountable. The clearly labeled compartments create a cabinet that is easy to use and restock. With the expansion pocket, you can customize your cabinet to meet your specific needs. Strategically designed for the Food Service industry. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Cabinet
  • First Aid Kit Primary Application Specialty
  • Number of People Served 26-50
  • Unitized Yes
  • People Served Per Kit 50
  • Case Material Plastic
  • First Aid Kit Mounting Type Wall Mount
  • Height 14-1/4"
  • Width 13-1/4"
  • Depth 4"
  • Waterproof No
  • First Aid Kit Application Food Service
  • Number of Components 289
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type I,II
  • Includes (1) First Aid Guide, (2) Blue Metal Detectable Bandages 1"x 3" 25/Box, (1) Knuckle Blue Metal Detectable Bandages 20/Box, (1) Fingertip Blue Metal Detectable Bandages 20/Box, (1) Alcohol Wipes 20/Box, (2) Antiseptic Towelettes 10/Box, (1) Hand Sanitizer Packets 10/Box, (1) Sterile Gauze Pads 2" x 2" 10/Box, (1) Sterile Gauze Pads 3" x 3" 10/Box, (1) First Aid Tape 1/2" x 5 yd. and Gauze Roll 2" x 4 yd., (1) Triangular Bandage 40" x 40" x 56", (1) Cold Pack, 4" x 5", (1) Nitrile Exam Gloves 4/Box, (2) Sterile Eye Pads, 1 oz. Eyewash 1/2" x 5 yd. Tape Roll, (1) CPR Mask, (1) Trauma Pads 5" x 9" 2/Box, (1) Finger Cots 50/Box, (1) Non-Aspirin Tablets 20/Box, (1) Burn Cream Packets 10/Box, (1) Burn Dressing 4" x 4", (1) Ibuprofen Tablets 20/Box, (1) Antibiotic Ointment Packets 10/Box, (1) Forceps, (1) Scissors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.