Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FIRST AID ONLY

First Aid Kit, Kit, Fabric Case Material, General Purpose, 25 People Served Per Kit

  • Item # 48ZE20
  • My Part #
  • Mfr. Model # 90594
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Fabric Case Material, General Purpose, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 25 Person Bulk First Aid Kit has a soft fabric nylon zip up case comes with carrying handles and is wall mountable. Contents meet the 2015 ANSI Class A requirements.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable
  • Height 7"
  • Width 9-1/2"
  • Depth 5"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 102
  • Number of Shelves 1
  • Color Red
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type I
  • Includes (32) Plastic Bandages 1" x 3", (2) First Aid Tape 1/2" x 5 yd., (1) CPR Mask with One Way Valve, (1) Burn Dressing 4" x 4", (1) Cold Compress 4" x 5", (1) Eyewash 1 oz., (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Exam Gloves, (1) Scissors, (2) Trauma Pads 5" x 9", (1) Triangular Sling/Bandage 40" x 40" x 56", (1) First Aid Guide, (12) First Aid/Burn Cream Packets, (12) Triple Antibiotic Ointment Packets, (10) BZK Antiseptic Towelette, (10) 4" x 4" Gauze Pads, (1) 4" x 4 yd. Gauze Roll
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


First Aid Kit, Kit, Fabric Case Material, General Purpose, 25 People Served Per Kit is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from Everything I Need!! I love this first aid kit. It really does have everything I need in it. The bag is the perfect size and it isn't bulky like some of the plastic one can be sometimes. [This review was collected as part of a promotion.]
Date published: 2017-09-19
Rated 4 out of 5 by from Great hurricane kit! Picked up this kit prior to Hurricane season here is Florida. Very happy with variety of products included in kit and it covers the basis and then some. [This review was collected as part of a promotion.]
Date published: 2017-09-13
Rated 5 out of 5 by from Perfect First Aid Kit This large First Aid Kit has enough supplies for numerous problems and a soft carrying case to keep it all together so you will have it when you need it. [This review was collected as part of a promotion.]
Date published: 2017-09-13
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_48ZE20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.