Skip Content

NC
FIRST AID ONLY

First Aid Kit, Cabinet, Metal Case Material, General Purpose, 150 People Served Per Kit

  • Item # 45NJ74
  • My Part #
  • Mfr. Model # 54767
  • Catalog Page # 1843
  • UNSPSC # 42172001
First Aid Kit,5-9/16in.Wx15-3/16in.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $284.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 20.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Cabinet
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 101-150
  • Unitized No
  • People Served Per Kit 150
  • Case Material Metal
  • First Aid Kit Mounting Type Wall Mount
  • Height 22-1/4"
  • Width 5-9/16"
  • Depth 15-3/16"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 1436
  • Number of Shelves 4
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
  • First Aid ANSI Kit Type I,II
  • Includes (48) Gauze Dressing Pads 2" x 2" and 3" x 3", (1) Scissors, (10) Conforming Gauze Roll 2" (10) Nitrile Gloves, (1) Eyewash 4 oz., (1) Hand Sanitizer 4 oz., (3) Eyewash 1 oz., with Eye Pads and Strips, (1) Cold Compress 6" x 9", (1) Burn Spray 4 oz., (2) Burn Dressing 4" x 4", (1) CPR Mask with One Way Valve, (50) BZK Antiseptic Towelettes, (25) Triple Antibiotic Ointment Packs, (1) Tri-Cut Waterproof Tape with Plastic Spool, (100) Fabric Bandages 1" x 3", (25) Elbow and Knee Bandages, (10) Ammonia Inhalants, (2) Trauma Pad 5" x 9", (50) Non-Stick Pads 3" x 4", (4) Hema-Flex 5" x 9" Trauma Pad In 4" x 4" Gauze, (2) Gloves, (250) Antacid Tablets, (1)Trauma Pad 5" x 9", (2) Triangular Sling/Bandage 40" x 40" x 56", (1) Sterile Gauze Bandage 4" x 4 yd., (1) Padded Splint 4" x 24", (1) Tourniquet, (1) First Aid Guide, (1) Antiseptic Spray 4 oz., (250) Aspirin Tablets, (250) Ibuprofen, (1) Tweezers, (1) Elastic Bandage 4" x 5 yd., (40) Knuckle Fabric Bandages, (40) Fingertip Fabric Bandages, (50) Povidone-Iodine Infection Control Wipe, (100) Plastic Bandages 1" x 3", (100) Alcohol Cleansing Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.