Skip Content
C3
FIRST AID ONLY

First Aid Kit, Refill, Paperboard Case Material, General Purpose, 100 People Served Per Kit

  • Item # 45NJ64
  • My Part #
  • Mfr. Model # 90623
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,9-1/8 inW x 13-1/4 in.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bulk refill kit for ANSI B+ 3-shelf first aid kit No. 45NG96 contains a selection of bandages, medicinals, and other supplies to help you address a variety of first aid emergencies.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Unitized Yes
  • People Served Per Kit 100
  • Case Material Paperboard
  • First Aid Kit Mounting Type No Mounting
  • Height 8-3/4"
  • Width 9-1/8"
  • Depth 13-1/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 676
  • Number of Shelves 3
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
  • First Aid ANSI Kit Type Not ANSI Compliant
  • Includes (1) Tweezers, (6) Fabric Bandages 2" x 4", (50) Fabric Knuckle and Fingertip Bandages, (10) Gauze Dressing Pads 3" x 3", (10) Gauze Dressing Pads 4" x 4", (100) Alcohol Cleansing Pads, (100) Non-Aspirin Tablets, (1) Elastic Bandage 4" x 5 yd., (100) Cotton Tipped Applicators 3", (1) Padded Splint 4" x 24", (25) First Aid/Burn Cream Pack 0.9g, (100) Antacid Tablets, (4) Hema-Flex 5" x 9" Trauma Pad In 4" x 4" Gauze, (2) Gloves, (2) Triangular Sling/Bandage 40" x 40" x 56", (1) 4" Stretch Gauze Bandage, (1) First Aid Guide, (2) Conforming Gauze Roll 2" (1) Scissors, (3) Trauma Pad 5" x 9", (100) Fabric Bandages 1" x 3", (1) Tri-Cut Waterproof Tape with Plastic Spool, (25) Triple Antibiotic Ointment Packs, (1) Antiseptic Spray 4 oz., (1) CPR Mask with One Way Valve, (2) Burn Dressing 4" x 4", (1) Burn Spray 4 oz., (2) Cold Compress 6" x 9", (4) Sterile Eye Pads and Strips, (1) Eyewash 4 oz., (10) Hand Sanitizer 0.9g, (10) Nitrile Gloves
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.