Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item# 45NJ57
  • Mfr. Model# 90562
  • Catalog Page# 1892
  • UNSPSC# 42172001
First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $76.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 89-pc. Class A, Type III, bulk first aid kit comes with a selection of bandages, dressings, and other equipment to help you be prepared to address a variety of emergency first aid situations. Weatherproof plastic case is wall mountable, with a handle for easy transport to just about anywhere it's needed. Sufficient for treating 25 or more people. Contents exceed 2015 ANSI Class A requirements.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Wall Mount
  • Height 6-5/16"
  • Width 2-3/8"
  • Depth 2-3/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 89
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type III
  • Includes (2) Trauma Pad, 5" x 9", (1) Triangular Sling/Bandage, 40" x 40" x 56", (1) First Aid Guide, (1) Conforming Gauze Roll, 2" (1) Scissors, (4) Gauze Dressing Pads, 3" x 3", (32) Plastic Bandages, 1" x 3", (1) First Aid Tape ½" x 5 yd. (10) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing, 4" x 4", (10) First Aid/Burn Cream Pack, 0.9g, (1) Cold Compress, 4" x 5", (2) Sterile Eye Pad, (1) Eyewash, 1 oz., (6) Hand Sanitizer, 0.9g, (4) Nitrile Gloves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.