Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item # 45NH04
  • My Part #
  • Mfr. Model # 90588
  • Catalog Page # 1843
  • UNSPSC # 42172001
First Aid Kit,White,13/64in.Dx2-39/64inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 89-pc. Class A, Type I and II, bulk first aid kit comes with a selection of bandages, dressings, and other supplies to help you be prepared to address a variety of emergency first aid situations. Hard plastic case is wall mountable, with a handle for easy transport just about anywhere it's needed. Sufficient for treating 25 or more people. Contents meet 2015 ANSI Class A requirements.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Wall Mount
  • Height 2-5/8"
  • Width 8-13/64"
  • Depth 9-13/64"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 89
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type I
  • Includes (2) Trauma Pad, 5" x 9", (1) Triangular Sling/Bandage, 40" x 40" x 56", (1) First Aid Guide, (32) Plastic Bandages, 1" x 3", (1) First Aid Tape, ½" x 5 yd., (10) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing, 4" x 4", (10) First Aid/Burn Cream Pack, 0.9g, (1) Cold Compress, 4" x 5", (2) Sterile Eye Pad, (1) Eyewash, 1 oz., (6) Hand Sanitizer, 0.9g, (4) Nitrile Gloves, (1) Conforming Gauze Roll, 2", (1) Scissors, (4) Gauze Dressing Pads, 3" x 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Replacement Parts

Alternate Search Terms

Customer Reviews


First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit is rated 4.6 out of 5 by 5.
Rated 5 out of 5 by from Complete first aid kit This first aid kit has everything you need for your home, office or outdoor use. I like that everything is well organized in this kit with the use of dividers. The kit has plenty of bandages, antiseptic wipes, burn cream and antibiotic ointment. This is a great safety kit that you can take anywhere. [This review was collected as part of a promotion.]
Date published: 2018-04-12
Rated 4 out of 5 by from I received this product and have used a few products in it, but there is alot of items in it [This review was collected as part of a promotion.]
Date published: 2017-09-13
Rated 5 out of 5 by from good selection of products This is a good basic kit that we have available for church outings. Good variety of products in the case. [This review was collected as part of a promotion.]
Date published: 2017-08-03
Rated 4 out of 5 by from Just what we needed! We purchased this kit for a new office this past month and it came with everything we needed in a first aid kit and more.
Date published: 2017-08-03
Rated 5 out of 5 by from A QUALITY FIRST AID KIT A small package that is perfect for any user. Packaging is very good - everything you need for first aid. [This review was collected as part of a promotion.]
Date published: 2017-08-02
  • y_2018, m_4, d_20, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_45NH04, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.