Skip Content
ST
FIRST AID ONLY

First Aid Kit, Kit, Metal Case Material, General Purpose, 25 People Served Per Kit

  • Item # 45NG94
  • My Part #
  • Mfr. Model # 90568
  • Catalog Page # 1892
  • UNSPSC # 42172001
First Aid Kit,White,6-19/64in.Wx9in.D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 84-pc. Class A, Type III, bulk first aid kit comes with a selection of bandages, dressings, medicines, and other equipment to help you be prepared to address a variety of emergency first aid situations. Weatherproof metal case is wall mountable, with a handle for easy transport just about anywhere it's needed. Sufficient for treating 25 people. Contents meet 2015 ANSI Class A requirements.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 25
  • Case Material Metal
  • First Aid Kit Mounting Type Wall Mount
  • Height 2-3/8"
  • Width 6-19/64"
  • Depth 9"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 84
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type III
  • Includes (16) Fabric Bandages, 1" x 3", (3) First Aid Tape, CPR Mask, Scissors, (12) Triple Antibiotic Ointment Packs, (10) BZK Antiseptic Towelettes, (1) Burn Dressing, 4" x 4", (12) First Aid/Burn Cream Pack, 0.9g, (1) Cold Compress, 4" x 5", (5) Eyewash, 1 oz., with Eye Pads and Strips, (10) Hand Sanitizer, 0.9g, (4) Nitrile Gloves, (2) Conforming Gauze Roll, 2", (4) Gauze Dressing Pads, 3" x 3", (2) Trauma Pad, 5" x 9", (1) Triangular Sling/Bandage, 40" x 40" x 56", (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.