Skip Content

ST
FIRST AID ONLY

First Aid Kit, Refill, Paperboard Case Material, General Purpose, 1 People Served Per Kit

  • Item # 45JE50
  • My Part #
  • Mfr. Model # FAE-7012
  • Catalog Page # 1843
  • UNSPSC # 42172001
First Aid Kit,Refill,Red-Burn Treatmnt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only® refill supplies keep your first aid kits stocked to help you help prevent infection and provide temporary relief from burns, wounds, and blisters.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 1
  • Case Material Paperboard
  • First Aid Kit Mounting Type No Mounting
  • Height 4-1/4"
  • Width 1-3/4"
  • Depth 2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 1
  • Number of Shelves 0
  • Color Blue
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type Not ANSI Compliant
  • Includes (1) Burn Dressing 4" x 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


First Aid Kit, Refill, Paperboard Case Material, General Purpose, 1 People Served Per Kit is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from refilled my stock refilled the stock on my production floor ez-fill first aid boxes.quick deliver from order.
Date published: 2017-12-21
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45JE50, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.