Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, First Response, 20 People Served Per Kit

  • Item # 40JH94
  • My Part #
  • Mfr. Model # RC-675GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, First Response, 20 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Be Red Cross Ready with this first aid responder pack, which contains the basic supplies you need for medical emergencies on-the-go.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 20
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable
  • Height 8"
  • Width 3-7/8"
  • Depth 2-3/4"
  • Waterproof No
  • First Aid Kit Application First Response
  • Number of Components 66
  • Number of Shelves 1
  • Color Blue
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (1) American Red Cross First Aid Guide, (2) Exam Quality Gloves, (4) BZK Antiseptic Towelettes, (2) Triple Antibiotic Ointment, (2) Hand Sanitizer Pack, 0.9g, (1) Hydrocortisone Packet, .9 g, (2) Chewable Aspirin Tablets, 81mg, (1) Trauma Pad 5 x 9", (4) Gauze Dressing Pad 3" x 3", (1) Conforming Gauze Roll 3", (20) Plastic Bandage 3/4" x 3", (10) Fabric Bandage 1" x 3", (5) Junior Plastic Bandage 3/8" x 1-1/2", (3) Patch Bandage 1-1/2"x 1-1/2", (1) Fingertip Fabric Bandage, (1) Knuckle Fabric Bandage, (2) Elbow and Knee Plastic Bandages 2" x 4", (1) First Aid Tape Roll, (1) Scissors, (1) Stainless Steel Tweezers, (1) CPR Face Shield"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.