Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, Lifeguard, 25 People Served Per Kit

  • Item # 40JH85
  • My Part #
  • Mfr. Model # 280-U/FAOGR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,100 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 100-pc. pool and lifeguard first aid kit has a selection of supplies to help you address a variety of emergencies that commonly occur in and around the pool, enough for treating up to 16 people. The strong, gasketed metal case is stocked with products for treating insect bites, minor cuts, eye irritations, and more. The included CPR one-way valve face shield helps protect you from contaminants when performing CPR.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 6"
  • Width 2-3/8"
  • Depth 9-1/16"
  • Waterproof No
  • First Aid Kit Application Lifeguard
  • Number of Components 100
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type III
  • Includes (1) 3/4"x3" Adhesive Plastic Bandages, 25/bx, (5) Knuckle, (5) Large Fingertip Fabric Bandages, (1) 2"x4" Elbow and Knee Plastic Bandages, 5/bx, (1) Medium Butterfly Wound Closures, 10/bx, (1) 5"x9" Trauma Pad, 1/bx, (1) 2" Conforming Gauze Roll Bandages, 2/bx, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs, 10/bx, (1) Insect Sting Relief Pads, 10/bx, (1) 4"x5" Instant Cold Compress, 1/bx, (1) 1 CPR One-way Valve Face Shield, Latex Free, 1/bx, (1) Exam Quality Gloves, 2/bx, (1) 4-1/2" Scissors, Nickel Plated, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.