DV
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, Animal Care

  • Item # 40JH72
  • My Part #
  • Mfr. Model # PF-134GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, Animal Care close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Kits

Product Details

First Aid Only™ 44-pc. pet first aid kit includes a selection of special items you may need to treat pets in the event that they are in an accident with you. Contains bandages, wound care items, antiseptic, peroxide for vomiting, and more, including a pet first aid guide.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Unitized No
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 8"
  • Width 9"
  • Depth 2-1/2"
  • Waterproof No
  • First Aid Kit Application Animal Care
  • Number of Components 44
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (6) 2"x2" Gauze Dressing Pads, (6) 3"x3" Gauze Dressing Pads, (1) 5"x9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 3" Conforming Gauze Roll Bandage, (6) BZK Antiseptic Towelettes, (3) Antibiotic Ointment Packs, 1/32 oz., (3) Insect Sting Relief Pads, (1) 3% Hydrogen Peroxide, 4 oz., (1) 2"x5 yd. Cohesive Elastic Bandage Wrap, Latex Free, (1) 1"x5 yd. First Aid Tape, (1) Burn Relief Pack, 3.5g, (1) 4 oz. Eye Wash, (1) Oral Syringe, 10mL, (2) 3" Cotton Tipped Applicators, (1) Digital Thermometer, (1) Lubricating Jelly, 5g, (1) 6' Leash, (2) Exam Quality Gloves, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) Pet First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms