Skip Content

NC
FIRST AID ONLY

First Aid Kit,Fabric,105 Pieces

  • Item # 40JH68
  • My Part #
  • Mfr. Model # FAO-562GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Fabric,105 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ Emergency Preparedness kit includes supplies to keep you warm and dry, stay hydrated, treat minor injuries, and signal for help when an emergency or disaster happens. The small, soft-sided kit is perfect for the home, car, or workplace.

View More

Technical Specs

  • Item First Aid Kit
  • Number of Components 105
  • People Served 25
  • Case Material Fabric
  • Color Blue
  • Height 7"
  • Width 9-1/4"
  • Includes (2) Procedural Face Masks, (1) Germicidal Wipe, (1) Rain Poncho, (1) Emergency Blanket, (2) Hand Warmers, (1) Emergency Drinking Water Pouch, (1) Light Stick, (1) Whistle, (1) Call 9-1-1" Banner, (6) BZK Antiseptic Towelettes, (6) Alcohol Cleansing Pads, (3) Triple Antibiotic Ointment Packs, (2) Hand Sanitizer Packs, (1) Sterile Eye Pad, (6) 2" x 2" Gauze Dressing Pads, (2) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll, (20) 3/4" x 3" Adhesive Plastic Bandage, (10) 3/4" x 3" Adhesive Fabric Bandage, (10) 3/8" x 1-1/2" Junior Adhesive Bandage, (2) 1-1/2" x 1-1/2" Patch Bandages, (2) Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, (3) Butterfly Wound Closures, (10) Cotton Tipped Applicators, (2) Exam Quality Gloves, (1) First Aid Tape Roll, (2) 2" x 2" Moleskin Square, (1) Finger Splint, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.