Skip Content

NC
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item # 40JH58
  • My Part #
  • Mfr. Model # 9164-RCGR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 66-pc. Deluxe Personal First Aid Kit contains an expanded range of latex-free items to help you be prepared for minor injuries, including cuts, scrapes and minor pain, as well as an American Red Cross first aid guide to help guide you through a variety of situations. The compact plastic carrying case can be easily carried or stored in any number of convenient locations in the home, office, and car.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable
  • Height 8"
  • Width 3-7/8"
  • Depth 2-3/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 66
  • Number of Shelves 1
  • Color Red
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (1) Backboard with Mounting Materials, (4) CPR Face Shields w/ One-way Valve, (8) Exam Quality Latex Free Gloves, (4) Antimicrobial Wipes, (1) Biohazard Bag with Twist Tie, (1) CPR Card - English, (1) CPR Card - Spanish
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.