Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item # 40JH46
  • My Part #
  • Mfr. Model # 224-FGR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 110-pc. bulk first aid kit serves up to 25 people and includes 17 critical products, including an eye wash and a CPR face shield. An excellent choice for contractors, fleet vehicles, work sites, and small companies. The strong, wall-mountable metal case has a handle for easy carrying. Meets federal OSHA recommendations.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 7"
  • Width 10-1/2"
  • Depth 2-1/2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 110
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I,II
  • Includes (1) CPR One-way Valve Face Shield, Latex Free, (50) Adhesive Plastic Bandages 3/4" x 3", (3) Large Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, (1) Triangular Sling/Bandage, with (2) Safety Pins 36", (1) Conforming Gauze Roll Bandage 2", (6) Gauze Dressing Pads 2" x 2", (1) Trauma Pad 5" x 9", (1) Sterile Eye Pad, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) Eye Wash 4 oz., (1) Instant Cold Compress 4" x 5", (12) Aspirin Tablets, (1) First Aid Tape Roll 1/2" x 5 yd., (1) Nickel Plated Scissors 4-1/2", (1) Plastic Tweezers 4", (2) Exam Quality Gloves, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.