Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, Vehicle, 10 People Served Per Kit

  • Item# 40JH43
  • Mfr. Model# 291-U/FAOGR
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit, Kit, Plastic Case Material, Vehicle, 10 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $50.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 88-pc., trucker first aid kit includes an assortment of bandages, gauze pads, tape, ointment, CPR face shield, and eye care products, to help you be prepared for most minor emergencies. The sturdy, gasketed plastic case can be easily stored out of the way, in a glove compartment or under the seat.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 10
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 6"
  • Width 2-3/8"
  • Depth 9-1/16"
  • Waterproof Yes
  • First Aid Kit Application Vehicle
  • Number of Components 88
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type III
  • Includes (16) 1" x 3" Fabric Bandages, (5) Knuckle Bandages, (5) Large Fingertip Fabric Bandages, (6) 2" x 2" Gauze Dressing Pads, (4) 3"x3" Gauze Dressing Pads, (1) 2" Conforming Gauze Roll Bandage, (10) Alcohol Cleansing Pads, (18) BZK Antiseptic Towelettes, (10) Triple Antibiotic Ointment Packs, (1) 1/2" x 10 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (1) CPR One-way Valve Face Shield, Latex Free, (2) Sterile Eye Pads, (1) Eye Wash 4 oz., (1) Nickel Plated Scissors 4-1/2", (2) Exam Quality Gloves, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.