Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, Vehicle, 25 People Served Per Kit

  • Item # 40JH42
  • My Part #
  • Mfr. Model # 220-OGR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Plastic,94 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 94-pc. kit is specifically designed for use in fleet and commercial vehicles. The gasketed polypropylene case opens completely, for full access to kit contents, which are color-coded, for fast, simple identification in emergency situations. Color-coded schematics aid with simple, accurate reordering. Meets federal OSHA recommendations.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 7"
  • Width 10"
  • Depth 3"
  • Waterproof Yes
  • First Aid Kit Application Vehicle
  • Number of Components 94
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type III
  • Includes (16) 3/4" x 3" Adhesive Plastic Bandages, (1) Knuckle, (5) Large Fingertip Fabric Bandages, (6) 3" x 3" Gauze Dressing Pads, (1) 2" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage with (2) Safety Pins, (10) Ibuprofen Tablets, (1) BZK Antiseptic Towelettes, (4) Triple Antibiotic Ointment Packs, (1) Burn Relief Packs, (1) 1/2" x 10 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash 4 oz., (1) Exam Quality Gloves, (1) Nickel Plated Scissors 4-1/2", (1) 4" Plastic Tweezers, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.