Skip Content
ST
FIRST AID ONLY

First Aid Kit, Cabinet, Metal Case Material, General Purpose, 150 People Served Per Kit

  • Item # 40JH41
  • My Part #
  • Mfr. Model # 248-O/FAOGR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Station,Metal,1060 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $231.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 1,060-pc. industrial first aid station contains a selection of products to help handle emergencies, ranging from burns, major bleeding, and eye injuries, to discomfort from minor cuts and abrasions; designed to serve up to 150 people. Ideal for medium-sized businesses, offices and work sites. The 3-shelf cabinet has a swing-out door, for full access to cabinet contents, while the top handle lets you easily carry the kit just about anywhere. Meets or exceeds OSHA and ANSI Standard fill requirements.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Cabinet
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 150
  • Case Material Metal
  • First Aid Kit Mounting Type Wall Mount
  • Height 22"
  • Width 15"
  • Depth 5-5/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 1060
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type II
  • Includes (1) 1" x 3" Adhesive Plastic Bandages, 250/bx, (1) 1" x 3" Fabric Bandages, 50/bx, (1) Knuckle Fabric Bandages, 40/bx, (1) Fingertip Fabric Bandages, 40/bx, (1) 3"x4" Non-stick Pads, 50/bx, (1) 2" x 2", 3" x 3" Gauze Dressing Pads, 24 of each, (1) 5" X 9" Trauma Pad, (1) Emergency Pressure Dressing, (1) 2" Conforming Gauze Roll Bandages, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (1) 40" Triangular Sling/Bandage, with (2) Safety Pins, (1) Aspirin Tablets, 250 tablets, (1) Cherry Cough Drops, 100/bx, (1) Alcohol Cleansing Pads, 100/bx, (1) BZK Antiseptic Towelettes, 18/bx, (1) Antiseptic Spray 3 oz., (1) Triple Antibiotic Ointment Packs, 25/bx, (1) Povidone-Iodine Infection Control Wipes, 50/box, (1) 3" x 5 yd. Cohesive Elastic Bandage Wrap, Latex Free, (1) 2" x 5 yd. 3-Cut First Aid Tape, (2) 4" x 5" Instant Cold Compresses, (1) Burn Spray 3 oz., (1) Eye Wash 4 oz., (1) 2 Sterile Eye Pads 1 oz., Eye Wash 1/2" x 5 yd., First Aid Tape Roll, (1) CPR One-way Valve Face Shield, (2) Exam Quality Gloves, (3) BZK Antiseptic Towelettes, (1) Exam Quality Gloves, (1) Nickel Plated Scissors 4-1/2", (1) 4" Plastic Tweezers, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.