Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, Workplace, 10 People Served Per Kit

  • Item # 40JH36
  • My Part #
  • Mfr. Model # 9300-10PGR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, Workplace, 10 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 179-pc., ANSI and OSHA compliant contractor's first aid kit includes an selection of bandages, gauze pads, tape and ointment, to help you quickly address a variety of potential injuries on the job site. The sturdy, gasketed plastic case can be wall mounted or easily carried to wherever it's needed.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 10
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 5"
  • Width 8-1/2"
  • Depth 3-1/4"
  • Waterproof Yes
  • First Aid Kit Application Workplace
  • Number of Components 96
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type III
  • Includes (30) Plastic Bandages, 1" x 3", (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, Large, (1) Conforming Gauze Roll Bandage 3", (1) Triangular Sling/Bandage 40" with (2) Safety Pins, (8) Gauze Dressing Pads 3" x 3", (1) Trauma Pad 5"x9", (30) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream Packs 0.9g, (1) First Aid Tape Roll, 1/2" x 10 yd., (1) Nickel Plated Scissors 4-1/2", (1) Plastic Tweezers 4", One Time Use, (4) Exam Quality Gloves, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


First Aid Kit, Kit, Plastic Case Material, Workplace, 10 People Served Per Kit is rated 4.8 out of 5 by 5.
Rated 5 out of 5 by from A very well put together kit for a small group The plastic box is great, with dividers to help organize the pieces, and holes for mounting to a wall. The kit is pretty complete in that it has supplies for most first-aid situations, including an item not found in most other kits; an instant cold compress to help reduce swelling around an injury. Although this kit is fairly complete, note that there is not many of each item (often only one), so you will need to be sure to replace any items that get used. All in all a nice kit for a small office or crew. [This review was collected as part of a promotion.]
Date published: 2017-08-13
Rated 5 out of 5 by from Totally cool Got this yesterday and wow it has so much stuff.. perfect to take anywhere..it has everything you need [This review was collected as part of a promotion.]
Date published: 2017-08-11
Rated 5 out of 5 by from Really comprehensive first aid kit I got this kit for review and it is a really comprehensive first aid kit for the home or car. The quality and selection are really good. It stays in my car and is useful when I go on hikes. I just take out the things I think I will need and return the things I haven't used when I finish. [This review was collected as part of a promotion.]
Date published: 2017-08-11
Rated 4 out of 5 by from Basic first aid kit for small group This is a great kit with all the basic first aid needs in one spot - bandaids, gauze, antiseptic wipes, ointments ... and everything has its own spot in the case so it's easy to find what you need quickly. We keep this in our boat (although only water resistant) for the summer, and bring it along for camping trips in the fall. Has options for wall-mounting, so could work for a small office as well. [This review was collected as part of a promotion.]
Date published: 2017-08-07
Rated 5 out of 5 by from Absolute must have for anyone's business! Everyone should should have at least one of these in their business or store. [This review was collected as part of a promotion.]
Date published: 2017-07-29
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_40JH36, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.