Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FIRST AID ONLY

First Aid Kit, Kit, Metal Case Material, General Purpose, 25 People Served Per Kit

  • Item# 40JH32
  • Mfr. Model# 9302-25MGR
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit, Kit, Metal Case Material, General Purpose, 25 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $38.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 179-pc., ANSI and OSHA compliant contractor's first aid kit includes an selection of bandages, gauze pads, tape and ointment, to help you quickly address a variety of potential injuries on the job site. The sturdy metal case can be wall mounted or easily carried to wherever it's needed.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Metal
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 7"
  • Width 10-1/2"
  • Depth 2-1/2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 179
  • Number of Shelves 2
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type III
  • Includes (100) Plastic Bandages, 1" x 3", (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Conforming Gauze Roll Bandage 3", (1) Triangular Sling/Bandage 40" with (2) Safety Pins, (8) Gauze Dressing Pads 3"x3", (1) Trauma Pad 5"x9", (42) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream Packs 0.9g, (1) Instant Cold Compress 4"x5", (1) First Aid Tape Roll 1/2" x 10 yd., (1) Nickel Plated Scissors 4-1/2", (1) Tweezers 4", Plastic, One Time Use, (4) Exam Quality Gloves, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.