Skip Content

ST
FIRST AID ONLY

First Aid Kit, Cabinet, Metal Case Material, Food Service, 25 People Served Per Kit

  • Item # 40JH31
  • My Part #
  • Mfr. Model # 1350-FAE-0103GR
  • Catalog Page # 1894
  • UNSPSC # 42172001
First Aid Kit,Metal,112 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 112-pc. food service kit has been specially designed to be address common first aid emergencies in restaurants and other food service establishments. The metal case can be wall mounted or carried with its top handle; a swing-out door gives you easy access to all contents.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Cabinet
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Metal
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 12"
  • Width 9-1/2"
  • Depth 3-1/8"
  • Waterproof No
  • First Aid Kit Application Food Service
  • Number of Components 112
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I,II
  • Includes (2) Metal Detectable, Visible Blue Bandages 1" x 3", (1) Metal Detectable, Visible Blue Knuckle Bandage, (1) Metal Detectable, Visible Blue Fingertip Bandage, (1) Triangular Sling/Bandage 40" x 40" x 56", (1) Conforming Gauze Roll 2", (1) Gauze Dressing Pad 3" x 3", (1) Trauma Pad 5" x 9", (1) Cloth First Aid Tape 1" x 5yd., (1) BZK Antiseptic Towelettes, (1) Burn Relief 3.5g, (1) Antibiotic Ointment Pack 0.9g, (1) Scissors, (1) First Aid Guide, (1) Exam Quality Gloves, (1) Stainless Steel Tweezers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.