Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, Sports, 15 People Served Per Kit

  • Item# 40JH30
  • Mfr. Model# SM-134GR
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit, Kit, Plastic Case Material, Sports, 15 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $29.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 71-pc. kit was developed specifically for aiding with the treatment of injuries related to soccer, basketball, football, lacrosse, tennis, volleyball and other sports. It contains a selection of instant cold compresses, latex-free elastic bandages, moleskin, wound care supplies, antiseptics, and more, all in a hard plastic case that is divided into separate compartments, making everything quick and easy to find.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 15
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 8"
  • Width 9"
  • Depth 2-1/2"
  • Waterproof No
  • First Aid Kit Application Sports
  • Number of Components 71
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I, II
  • Includes (10) 3/4"x3" Adhesive Plastic Bandages, (5) 1"x3" Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Large Fingertip Fabric Bandages, (4) Large Butterfly Wound Closures, (3) 2"x4" Elbow and Knee Plastic Bandages, (1) 3"x4" Non-stick Pad with Adhesive Edges, (4) 2"x2" Gauze Dressing Pads, (4) 4"x4" Gauze Dressing Pads, (1) 5"x9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets, (9) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs 1/32 oz., (1) 3"x5 yd. Elastic Bandage Wrap, with (2) Fasteners, Latex Free, (1) 1/2"x5 yd. First Aid Tape, (1) 1-1/2"x10 yd. Porous Cloth Athletic Tape, (2) 4"x5" Instant Cold Compress, (1) Sterile Eye Pad, (1) 2"x2" Moleskin Square, (2) 6" Cotton Tipped Applicators, Sterile, (2) 6"x11/16" Finger Splint, (2) Exam Quality Gloves, (1) 4-1/2" Scissors, Nickel Plated , (1) 4" Plastic Tweezers, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


First Aid Kit, Kit, Plastic Case Material, Sports, 15 People Served Per Kit is rated 4.5 out of 5 by 8.
Rated 4 out of 5 by from Complete Resources in One Location An excellent variety of supplies to meet multiple needs. I wish the bandaids had adhesive on all four sides rather than just the two ends so that they would fit more securely. [This review was collected as part of a promotion.]
Date published: 2017-01-06
Rated 5 out of 5 by from IMPRESSIVE FLEXIBILITIES One of the Best if not the Best First Aid Kit.Well stocked for minor accidents as well as most sports injuries. Well suited for One's Vacation. A Must buy [This review was collected as part of a promotion.]
Date published: 2016-12-19
Rated 3 out of 5 by from Excellent package for quick first aid needs I bought this in October 2016. I mounted it on our garage wall for easy use and convenient grab-and-go when mountain biking and recently snow skiing. The package includes everything we need for quick emergency needs. It's helped after a few mountain bike trips when a friend cut/scratched his leg (minor) on some late season branches sticking into the single-track.The only concerns I would suggest is to use a soft case (easier to carry in a backpack compared to the hard shell) and the mounting holes are not centered on the inches so it doesn't fit easily on a peg board. [This review was collected as part of a promotion.]
Date published: 2016-11-25
Rated 5 out of 5 by from Nice Extras! I got this kit a month ago and fortunately haven't had to use it yet! BUT, it's perfect for the office and has some great extras that you don't usually find in smaller first aid kits...like scissors, tweezers and an 2 instant cold packs. It really does have everything that you'd need. And although it's packed with essentials, it's not too big and bulky. I'm going to get one for the boat, too. [This review was collected as part of a promotion.]
Date published: 2016-11-21
Rated 5 out of 5 by from Excellent for youth coaches Everything you need to quickly treat minor injuries for youth sports teams. [This review was collected as part of a promotion.]
Date published: 2016-11-11
Rated 4 out of 5 by from Just what you need. This 1st aide kit has been just right size for daily cuts and scrapes for family. [This review was collected as part of a promotion.]
Date published: 2016-11-08
Rated 5 out of 5 by from Everything I need in one place! I'm so glad this is the kit I purchased! It has everything I need in it and more. Its perfect for me to keep in the car, my family is always on the go. Soccer practice, hiking, bike riding, etc lots of activities lots of cuts, scrapes, bumps and bruises. This kit has been so helpful! I love that it even has an American Red Cross first aid guide included. [This review was collected as part of a promotion.]
Date published: 2016-11-08
Rated 5 out of 5 by from Recreational Sports First Aid Kit I received the kit this week and it thoroughly impressed with the contents. 71 pieces including critical supplies I normally would not find in a standard first aid kit. Of course for "sports" it is supplied with other items than a normal first aid kit; I always bought these extra items separately to add to my standard kit. The only thing I noticed not supplied is eye wash solution and I will purchase a small bottle to add to this already loaded kit. This kit will help with the preparedness I have with all age groups from normal everyday activities to sports activities; especially when we have our family events which are loaded with sports activities. [This review was collected as part of a promotion.]
Date published: 2016-10-21
  • y_2017, m_3, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_40JH30, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.