Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, Fabric Case Material, General Purpose, 25 People Served Per Kit

  • Item # 40JH29
  • My Part #
  • Mfr. Model # FAO-422GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Fabric Case Material, General Purpose, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ soft kit contains a selection of supplies to help keep you ready for a variety of potential emergencies at home, in the car, outdoors or on the water. The clear-pocket case helps you quickly find what you need, to save you time when you need it most, and frustration when you need to keep calm.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable
  • Height 7-5/16"
  • Width 4-13/16"
  • Depth 2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 81
  • Number of Shelves 1
  • Color Blue
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (20) 3/4"x3" Adhesive Plastic Bandages, (10) 3/4"x3" Fabric Bandages, (5) 1"x3" Adhesive Plastic Bandages, (1) 2"x4" Elbow and Knee Plastic Bandage, (5) 3/8"x1-1/2" Junior Plastic Bandages, (1) 1-1/2"x1-1/2" Patch Plastic Bandage, (10) 7/8" Spot Plastic Bandages, (3) Butterfly Wound Closures, (4) 2"x2" Gauze Dressing Pads, (1) 5"x9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets, (6) BZK Antiseptic Towelettes, (3) Antibiotic Ointment Packs, (1) 1/2"x5 yd. First Aid Tape Roll, (2) Exam Quality Gloves, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


First Aid Kit, Kit, Fabric Case Material, General Purpose, 25 People Served Per Kit is rated 4.7 out of 5 by 21.
Rated 4 out of 5 by from On-the-go first aid Great kit for caring for minor injuries while out on the go. The soft case is a great size and fits easily into many small spaces for quick access (car, office desk, backpack). Well organized with clear windows so you can find what you need quickly. I like that this kit focuses on minor cuts/scrapes, with multiple wound bandages and dressings, as well as the different options for pain. [This review was collected as part of a promotion.]
Date published: 2018-05-22
Rated 4 out of 5 by from Good small portable First Aid kit for families It's a good little First Aid Kit that has the basics for families on the go. It's easy to throw into a day bag or beach bag for events and not having to worry about not having a band-aid etc when someone has a boo-boo etc. I would recommend based on the size and portability. I wouldn't consider it thou for a family home, I would anticipate a more robust kit needed. [This review was collected as part of a promotion.]
Date published: 2018-05-18
Rated 5 out of 5 by from Good kit for the home This kit in my opinion is great for the home, is compact so it don't take any room to store and the equipment that comes with it is ideal form home use, the bandaids that come with it are top quality, they stick very nicely and with the rest of the things that come with it make it the perfect household item. [This review was collected as part of a promotion.]
Date published: 2018-05-16
Rated 5 out of 5 by from Perfect size for the car or boat! This first aid kit is the perfect size for the car or boat and has a great selection of first aid items. The zippered case is a plus and keeps all of the contents organized. [This review was collected as part of a promotion.]
Date published: 2018-05-15
Rated 5 out of 5 by from Has it all, but I can carry it in my pocket! This 80 piece first aid kit by First Aid Only contains all of the essentials you would need for basic first aid. I carry it with me on my morning walks and it is small enough to fit into the inside pocket of my rain jacket. I have found it very handy to have and wipes and bandages for bug bites and small cuts. The clear pockets are ideal for locating exactly what you need. [This review was collected as part of a promotion.]
Date published: 2018-05-14
Rated 5 out of 5 by from Perfect for the car! So glad I have this first aid kit! It contains everything I need, is the perfect size, and in a fantastic zippered case. My daughter and friends were playing at the park and one of the girls fell of the swing. I was able to go to the car get my case, clean and bandage the wound and be ready for ice cream in just minutes! Perfect :) [This review was collected as part of a promotion.]
Date published: 2018-05-12
Rated 5 out of 5 by from Perfect Size This is the perfect size First Aid Kit that has all the essential items you need for minor injuries. [This review was collected as part of a promotion.]
Date published: 2018-05-10
Rated 4 out of 5 by from Good Items I put this in the kitchen and used it for grandchildren hurts [This review was collected as part of a promotion.]
Date published: 2018-05-09
  • y_2018, m_6, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_21
  • loc_en_US, sid_40JH29, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.