Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item # 40JH24
  • My Part #
  • Mfr. Model # FAO-130GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Plastic,81 Pieces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 81-pc. kit contains a broad selection of bandages, tapes, medicines, and more, that helps you be prepared for a variety of potential emergencies at home, in the car, outdoors or on the water. The hard plastic organizer case lets you quickly and easily find the supplies that you need, to save precious time when seconds count.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable
  • Height 5"
  • Width 7-1/4"
  • Depth 2-1/8"
  • Waterproof Yes
  • First Aid Kit Application General Purpose
  • Number of Components 81
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (20) 3/4"x3" Adhesive Plastic Bandages, (10) 3/4"x3" Fabric Bandages, (5) 1"x3" Adhesive Plastic Bandages, (1) 2"x4" Elbow and Knee Plastic Bandage, (5) 3/8"x1-1/2" Junior Plastic Bandages, (1) 1-1/2"x1-1/2" Patch Plastic Bandage, (10) 7/8" Spot Plastic Bandages, (3) Butterfly Wound Closures, (4) 2"x2" Gauze Dressing Pads, (1) 5"x9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets, (6) BZK Antiseptic Towelettes, (3) Antibiotic Ointment Packs, (1) 1/2"x5 yd. First Aid Tape Roll, (2) Exam Quality Gloves, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.