Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FIRST AID ONLY

First Aid Kit, Kit, Metal Case Material, General Purpose, 25 People Served Per Kit

  • Item # 40JH23
  • My Part #
  • Mfr. Model # 1050-FAE-0103GR
  • Catalog Page # 1845
  • UNSPSC # 42172001
First Aid Kit, Kit, Metal Case Material, General Purpose, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 112-pc. kit contains a variety of bandages, tapes, ointments, and antiseptics, to help your office or work site be prepared for a variety of minor medical emergencies. The wall-mountable metal case has a swing-out door for easy access to contents, and a top handle for easy carrying to anywhere in your facility.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Metal
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 12"
  • Width 9-1/2"
  • Depth 3-1/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 107
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I,II
  • Includes (1) Fabric Bandage 1" x 3" 25/bx, (1) Plastic Bandage 3/4" x 3" 25/bx, (1) Knuckle and Fingertip Fabric Bandage 5 each box, (1) Triangular Sling/Bandage 40" x 40" x 56" 1/bx, (1) Conforming Gauze Roll 2" 1/bx, (1) Gauze Dressing Pad 3" x 3" 10 Pads, (1) Conforming Gauze Roll 3" 1/bx, (1) Trauma Pad 5" x 9", (1) BZK Antiseptic Towelettes 10/bx, (1) First Aid/Burn Cream 10/bx, (1) Antibiotic Ointment 10/bx, (1) First Aid Tape 1/2" x 10 yd. 1/bx, (1) Scissors, (1) First Aid Guide, (1) Exam Quality Gloves 4/bx, (1) Stainless Steel Tweezers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.