ST
FIRST AID ONLY

First Aid Kit, Cabinet, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item # 40JH18
  • My Part #
  • Mfr. Model # 1001-FAE-0103GR
  • Catalog Page # 1845
  • UNSPSC # 42172001
First Aid Kit, Cabinet, Plastic Case Material, General Purpose, 25 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ general business first aid kit contains a variety of bandages, antibiotics, antiseptics, tapes, and other supplies to help you be prepared for most common accidents and injuries. Cabinet can be wall-mounted, or use the top handle to carry it to wherever it's needed; a swing-out door provides full access to contents. Clearly labeled compartments help improve cabinet organization, and make the kit easy to use and restock.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Cabinet
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 14"
  • Width 13"
  • Depth 4-1/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 187
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I,II
  • Includes (1) Patch Plastic Bandage 1-1/2"x 1-1/2" 10/bx, (1) Fabric Bandage, 1" x 3", 25/bx, (1) Plastic Bandage, 3/4" x 3" 25/bx, (1) Fingertip Fabric Bandage 10/bx, (1) Knuckle Fabric Bandage 10/bx, (1) Elastic Bandage Wrap 2" x 5 yd. 1/bx, (1) Butterfly Wound Closure 10/bx, (1) Triangular Sling/Bandage 40" x 40" x 56" 1/bx, (1) Gauze Dressing Pad 2" x 2" 10 Pads, (1) Gauze Dressing Pad 3" x 3" 10 Pads, (1) Conforming Gauze Roll 2" 1/bx, (1) Conforming Gauze Roll 3" 1/bx, (1) Trauma Pad 5" x 9", (1) Alcohol Cleansing Pad 20/bx, (2) BZK Antiseptic Towelettes 10/bx, (1) Castile Soap Towelettes 10/bx, (1) First Aid/Burn Cream 10/bx, (1) Antibiotic Ointment 10/bx, (1) First Aid Tape 1/2" x 10 yd. 1/bx, (1) Scissors, (1) Moleskin (Blister Prevention) 2" 10/bx, (1) First Aid Guide, (1) Exam Quality Gloves 4/bx, (1) Stainless Steel Tweezers, (1) CPR Face Shield and Gloves Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.