Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, Workplace, 10 People Served Per Kit

  • Item# 3PWU1
  • Mfr. Model# 3PWU1
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit, Kit, Plastic Case Material, Workplace, 10 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $25.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only® compact first aid kit is a great safety addition to add to your office, car, or home.

• Portable or wall mountable
• Sufficient supplies to treat up to 10 people

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 10
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 9"
  • Width 8-3/8"
  • Depth 2-1/2"
  • Waterproof Yes
  • First Aid Kit Application Workplace
  • Number of Components 62
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I, II
  • Includes (16) 3/4" x 3" Adhesive Plastic Bandages, (1) 2" x 4" Elbow and Knee Plastic Bandage, (1) Fingertip Fabric Bandage, (4) 2" x 2" Gauze Dressing Pads, (4) 3" x 3" Gauze Dressing Pads, (2) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 3" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (6) Aspirin Tablets, (3) 2-Pks, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (3) Triple Antibiotic Ointment Packs, (1) Burn Relief Pack, 3.5g, (1) 1" x 5 yd. First Aid Tape Roll, (1) 6" x 9" Instant Cold Compress, (1) Sterile Eye Pad, (2) Exam Quality Gloves, (1) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.