Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, PVC Case Material, General Purpose, 25 People Served Per Kit

  • Item # 3PWR8
  • My Part #
  • Mfr. Model # FAO-432/LAB07
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Bulk,Blue,200 Pcs,25 Ppl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ soft-sided first aid kit comes with an assortment of basic first aid supplies to help you address a variety of emergency situations in a variety of environments. The clear-pocket pages help you quickly find the items you need in an emergency, when every second counts.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 25
  • Case Material PVC
  • First Aid Kit Mounting Type Portable
  • Height 8-1/4"
  • Width 6-1/4"
  • Depth 2-1/2"
  • Waterproof Yes
  • First Aid Kit Application General Purpose
  • Number of Components 200
  • Number of Shelves 0
  • Color Blue
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (50) 3/4" x 3" Adhesive Plastic Bandages, (10) 3/4" x 3" Fabric Bandages, (20) 1" x 3" Adhesive Plastic Bandages, (8) Knuckle Fabric Bandages, (8) Fingertip Fabric Bandages, (1) 2" x 4" Elbow and Knee Plastic Bandage, (20) 3/8" x 1-1/2" Junior Plastic Bandages, (12) 7/8" Spot Plastic Bandages, (5) Butterfly Wound Closures, (10) 2" x 2" Gauze Dressing Pads, (2) 3" x 3" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (8) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs, (1) Burn Relief Pack, 3.5g, (1) 1/2" x 5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (1) Sterile Eye Pad, (1) 6" x 11/16" Finger Splint, (1) Emergency Blanket, (10) 3" Cotton Tipped Applicators, (2) Exam Quality Gloves, (1) 4" Tweezers, Plastic, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Fantastic kit for the money I needed a kit that had it all yet was small enough for easy storage. This kit delivered on all fronts. While you hope to never need a first aid kit, it's good to have one handy. March 23, 2012
  • 2015-09-08T19:49:59.679-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3PWR8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.