Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, Vehicle, 15 People Served Per Kit

  • Item # 3PWN1
  • My Part #
  • Mfr. Model # FAO-320/LAB
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Plastic Case Material, Vehicle, 15 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ first aid kit contains a variety of medications, antiseptics, bandages, and wound care items. Its small size allows it to be stored in your car or truck's glove box, so that you can be prepared for a variety of potential first aid emergencies when you're on the road.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 15
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 4"
  • Width 6"
  • Depth 1-5/8"
  • Waterproof No
  • First Aid Kit Application Vehicle
  • Number of Components 41
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (2) Extra-Strength Non-Aspirin Tablets, (2) Aspirin Tablets, (2) Motion Sickness Tablets, (1) Insect Sting Relief Pad, (2) Antibiotic Ointment Packs, (6) Alcohol Cleansing Pads, (3) Antiseptic Cleansing Wipes (Sting Free), (10) 3/4" x 3" Adhesive Plastic Bandage, (1) 2" x 4" Elbow and Knee Plastic Bandage, (1) Fingertip Fabric Bandage, (1) Knuckle Fabric Bandage, (1) 2" x 3" Non-Stick Pad with Adhesive Tabs, (4) 2" x 2" Gauze Dressing Pads, (1) 1/2" x 5 yd. First Aid Tape Roll, (2) Exam Quality Gloves, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


First Aid Kit, Kit, Plastic Case Material, Vehicle, 15 People Served Per Kit is rated 4.3 out of 5 by 6.
Rated 4 out of 5 by from I received this product and have used a few products in it, but there is alot of items in it [This review was collected as part of a promotion.]
Date published: 2017-09-13
Rated 5 out of 5 by from Great Features I was in an auto accident and this first aid kit came in immediate handy as I lacerated two fingers. I immediately grabbed it for use to stop the bleeding until I could get to the hospital. I now know I will never travel in my car without one. [This review was collected as part of a promotion.]
Date published: 2017-05-25
Rated 3 out of 5 by from Convient I got this kit about a month ago and its good for all our. Outings easy and convient [This review was collected as part of a promotion.]
Date published: 2017-05-16
Rated 5 out of 5 by from Ample I was looking for something to put in a diaper bag for general boo boos. This fit the bill. Not too big but holds the basics for run of the mill type stuff when away from the big kit in the truck. [This review was collected as part of a promotion.]
Date published: 2017-05-12
Rated 4 out of 5 by from Everybody needs several Great little boo-boo kit that's just the right size to carry about anywhere. A handy selection of bandages and the necessary cleaning items, along with a pair of nitrile gloves to aid in prevention of bio hazard exposure.This will be extremely handy for those annoying minor cuts and scrapes. [This review was collected as part of a promotion.]
Date published: 2017-05-11
Rated 5 out of 5 by from Vehicle First Aid Kit I received this vehicle first aid kit to review. Its perfect for your glove compartment for your vehicle. Includes 41 pieces of first aid materials. Its lists what's in the kit. Which come handy knowing what you may need for a specific injury. I highly recommend this kit for your car. [This review was collected as part of a promotion.]
Date published: 2017-05-11
  • y_2018, m_6, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_3PWN1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.