Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item # 2TUU4
  • My Part #
  • Mfr. Model # 223-G
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Bulk,White,25 People close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Front and back labels in English and Spanish.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Wall Mount
  • Height 7"
  • Width 10"
  • Depth 3-1/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 106
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type II
  • Includes (50) 3/4" x 3" Adhesive Plastic Bandages, (2) 1-1/2" x 3" Knuckle Fabric Bandages, (3) 1-3/4" x 3" Large Fingertip Fabric Bandages, (6) 2" x 2" Gauze Dressing Pads, (3) 2-Pks, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (12) Aspirin Tablets, (6) 2-Pks, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) 1/2" x 5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (1) Sterile Eye Pad, (1) Eye Wash, 4 oz., (2) Exam Quality Gloves, (1) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.