Skip Content

ST
FIRST AID ONLY

Fabric Fingertip Bandages, 2" x 1-3/4", Blue

  • Item # 41CP70
  • My Part #
  • Mfr. Model # G173GR
  • Catalog Page # N/A
  • UNSPSC # 42311505
Fingertip Bandage,Woven,1-3/4 inW,25/Box close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ metal-detectable adhesive bandages meet requirements for use in food and pharmaceutical processing applications. The fabric construction is integrated with a metallic foil that can be quickly sensed by most metal detectors, while the blue color is easily visible in case of loss. Specially shaped to fit comfortably over and around fingertips and knuckles. Sterile until package is open or damaged.

View More

Technical Specs

  • Item - Adhesive Bandages Fingertip Bandages
  • Bandage Color Blue
  • Bandage Material Fabric
  • Length 2"
  • Width 1-3/4"
  • Metal Detectable Yes
  • Water Resistant/Waterproof None
  • Bandages Included 25
  • Latex Content Latex Free
  • Package Type Box
  • For Use With Wound Care
  • Includes (25) Fingertip Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.