WG
FIRST AID ONLY

Fabric Strip Bandages, 1-1/2" x 7/8", Beige

  • Item # 2TUV5
  • My Part #
  • Mfr. Model # G159
  • Catalog Page # N/A
  • UNSPSC # 42311505
Fabric Strip Bandages, 1-1/2" x 7/8", Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This water- and grease-resistant bandages are made from a comfortable, heavy-duty fabric that allows skin to breathe for faster healing. Flexible and easy to remove without sticking to the wound.

View More

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Beige
  • Bandage Material Fabric
  • Length 1-1/2"
  • Width 7/8"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 50
  • Latex Content Latex Free
  • Package Type Box
  • Includes (50) 7/8 x 1-1/2" Adhesive Bandages
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products