Skip Content

 

Elastic Bandage Wrap

Elastic Bandage Wrap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Elastic Bandage Wrap 
  • Sterile/Non-Sterile Non-Sterile 
  • Color Beige 
  • Waterproof No 
  • Length 5 yd. 
  • Standards ANSI/ISEA Z308.1-2015 
Material
Please Select
Package Type
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Package Type
Width
Price
Qty
Please use Qty box to add item(s) to cart.
FAE-3009
Cotton
Box
2"

$6.10 / each

Enter location to check availability
Catalog Page #  2239 

Price $6.10 / each

Technical Specs

  • Item Elastic Bandage Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Beige
  • Material Cotton
  • Waterproof No
  • Package Type Box
  • Width 2"
  • Length 5 yd.
  • Standards ANSI/ISEA Z308.1-2015
J615
Elastic Fabric
Bulk
2"

$44.35 / pkg. of 18

Enter location to check availability
Catalog Page #  NA

Price $44.35 / pkg. of 18

Technical Specs

  • Item Elastic Bandage Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Beige
  • Material Elastic Fabric
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 5 yd.
  • Standards ANSI/ISEA Z308.1-2015
J618
Elastic Fabric
Bulk
6"

$33.55 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $33.55 / pkg. of 6

Technical Specs

  • Item Elastic Bandage Wrap
  • Sterile/Non-Sterile Non-Sterile
  • Color Beige
  • Material Elastic Fabric
  • Waterproof No
  • Package Type Bulk
  • Width 6"
  • Length 5 yd.
  • Standards ANSI/ISEA Z308.1-2015
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More