Skip Content

 
AMERICAN RED CROSS

Conforming Gauze Roll Bandage

Conforming Gauze Roll Bandage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Conforming Gauze Roll Bandage 
  • Color White 
  • Material Cotton 
  • Waterproof No 
  • Package Type Box 
  • Length 4-1/10 yd. 
  • Standards ANSI/ISEA Z308.1-2015 
Sterile/Non-Sterile
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Sterile/Non-Sterile
Width
Price
Qty
Please use Qty box to add item(s) to cart.
FAE-5006
Non-Sterile
3"

$6.02 / each

Enter location to check availability
Catalog Page #  2239 

Price $6.02 / each

Technical Specs

  • Item Conforming Gauze Roll Bandage
  • Sterile/Non-Sterile Non-Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Box
  • Width 3"
  • Length 4-1/10 yd.
  • Standards ANSI/ISEA Z308.1-2015
FAE-5002
Sterile
2"

$6.10 / each

Enter location to check availability
Catalog Page #  2239 

Price $6.10 / each

Technical Specs

  • Item Conforming Gauze Roll Bandage
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Box
  • Width 2"
  • Length 4-1/10 yd.
  • Standards ANSI/ISEA Z308.1-2015
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More