Skip Content

NC
FIRST AID ONLY

CPR Faceshield with Chain,PK30

  • Item # 40JH77
  • My Part #
  • Mfr. Model # J5095GR
  • Catalog Page # N/A
  • UNSPSC # 42172102
CPR Faceshield with Chain,PK30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $211.50 / pkg. of 30
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CPR Faceshield
  • Kit Type CPR
  • Number of Components 30
  • People Served 30
  • Case Type Box
  • Case Material Cardboard
  • Case Color White
  • Disposable No
  • Height 6-1/2"
  • Length 5-3/4 in. L
  • Width 4-1/2"
  • Includes Carry Pouch, Chain
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


CPR Faceshield with Chain,PK30 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent and convenient way to carry and store an emergency CPR mask
Date published: 2015-10-15
  • y_2018, m_5, d_23, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_40JH77, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.