Skip Content

DV
FIRST AID ONLY

CPR Face Shield,Clear,3 in. L x 1 in. W

  • Item # 36LF67
  • My Part #
  • Mfr. Model # M571
  • Catalog Page # N/A
  • UNSPSC # 42172102
CPR Face Shield,Clear,3 in. L x 1 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item CPR Face Shield
  • Size Universal
  • Kit Type CPR
  • Number of Components 1
  • People Served 1
  • Case Type Bag
  • Case Material Polyester
  • Case Color Clear
  • Disposable Yes
  • Height 5"
  • Length 3"
  • Width 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms