Skip Content

ST
FIRST AID ONLY

Burn Dressing, Gel, Box, Wrapped Packets

  • Item # 41CR46
  • My Part #
  • Mfr. Model # FAE-5004GR
  • Catalog Page # N/A
  • UNSPSC # 42311504
Burn Dressing,Box w/ Wrapped Packets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A small square-shaped dressing designed to fit the palm of the hand, a commonly burned area, or the back of the hand, near the knuckles. It is sterile and gel soaked. Unitized box fits easily into first aid kit or cabinet. It helps prevent burn progression without using water and protects the burn from contamination while it cools, comforts, and relieves pain. It provides immediate treatment and pain relief for most burns of all degrees. The sterile pad is infused with a water-based gel that provides instant cooling and prevents further tissue damage.

View More

Technical Specs

  • Application - First Aid and Wound Care Burn Relief
  • Item - First Aid and Wound Care Burn Dressing
  • Form - First Aid and Wound Care Gel
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Count - First Aid and Wound Care 1
  • Formula Octoxynol 9 N.F., Glycerin (USP), Keltrol, Germaben II, Oil of Melaleuca Alternifolia, Di Water, E.D.T.A
  • Item Burn Dressing
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.