Skip Content
DV
FIRST AID ONLY

Burn Cream, Cream, Box, Wrapped Packets, 0.030 oz.

  • Item # 41CR11
  • My Part #
  • Mfr. Model # H343GR
  • Catalog Page # N/A
  • UNSPSC # 42311504
Burn Cream,144/Box close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Application - First Aid and Wound Care Burn Relief
  • Item - First Aid and Wound Care Burn Cream
  • Form - First Aid and Wound Care Cream
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.030 oz.
  • Count - First Aid and Wound Care 144
  • Formula 0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
  • Includes (144) Burn Cream Packets
  • Standards ANSI Z308.1-2015
  • Item Burn Cream
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms