Skip Content

ST
FIRST AID ONLY

Burn Cream, Cream, Box, Wrapped Packets, 0.030 oz.

  • Item # 41CP92
  • My Part #
  • Mfr. Model # G343GR
  • Catalog Page # 1892
  • UNSPSC # 42311504
Burn Cream,25/Box close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only® first aid burn cream has antiseptic and external analgesic properties to help prevent infection, relieve pain, and provide temporary relief from minor cuts, burns, and abrasions.
Unit dose packages simplify speedy application while minimizing cross-contamination, and make it easy to store the cream just about anywhere. This 25-pack helps keep your first aid cabinet or kit stocked and ready. Prestocked, ANSI/ISEA Z308.1-2015-compliant kits for various jobsites and environments are available separately.

View More

Technical Specs

  • Application - First Aid and Wound Care Burn Relief
  • Item - First Aid and Wound Care Burn Cream
  • Form - First Aid and Wound Care Cream
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.030 oz.
  • Count - First Aid and Wound Care 25
  • Formula 0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
  • Includes (25) Burn Cream Packets
  • Standards ANSI Z308.1-2015
  • Item Burn Cream
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Burn Cream, 0.9g Box is rated 4.5 out of 5 by 8.
Rated 4 out of 5 by from Runny My wife got a steam burn on her finger from a defective tea pot. She applied the burn ointment and it would nit stay where she put it. The ointment was too thin and did not stay on the burned area. My wife works in a professional kitchen and suffers frequent minor burns. She said that a jell consistency would have suited her needs better. The ointment did not pear to aid in healing. [This review was collected as part of a promotion.]
Date published: 2017-03-12
Rated 5 out of 5 by from Great small package to grab one when needed Great size product, just the right amount of product for a normal size quick burn from the stove (such as grabbing a hot handle, pulling out and accidently touching a hot pan). Easy to dispense and tear the little packet open. The scent is what I anticipated for a burn cream so no surprise there. I would buy the product and keep in my kitchen for quick access. [This review was collected as part of a promotion.]
Date published: 2017-01-26
Rated 5 out of 5 by from Nice individual packaging. These small packets will fit perfectly in my First Aid kit. [This review was collected as part of a promotion.]
Date published: 2017-01-24
Rated 5 out of 5 by from Great for on the go! I love this package of burn cream. I really like how they are separate, one time use packages. I think this is nicer than having 1 big tube of burn cream. I think it keeps it more sanitary so you can use a pack and throw it out. Burns can easily get contaminated with infections so this definitely helps eliminate that possibility. Also, the packets are so small and lightweight that it is easy to throw one of these in the kids backpacks, my purse, husbands wallet, in the car, and anywhere else I think it might come handy! [This review was collected as part of a promotion.]
Date published: 2017-01-23
Rated 5 out of 5 by from great product I am happy we have this product- i love to cook, and often have small burns. It is nice have handy [This review was collected as part of a promotion.]
Date published: 2017-01-22
Rated 5 out of 5 by from Valuable Product. I used the cream on an oven burn and felt relief immediately. I have a packet in every first aid kit, both bathrooms and all of my vehicles.Everyone NEEDS to have this cream. [This review was collected as part of a promotion.]
Date published: 2017-01-20
Rated 4 out of 5 by from very convenient packaging This a very good product and I like the individual packaging. [This review was collected as part of a promotion.]
Date published: 2016-12-14
Rated 3 out of 5 by from Like product but shipping is costly I would not recommend purchasing on-line from First Aid.com. Prices on the product where great but shipping is very costly...so not really a savings. Unless I find this product in-store or I'm offered a shipping discount on a minimum order, I will not be purchasing in the future.
Date published: 2016-09-28
  • y_2017, m_12, d_13, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_41CP92, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.