Skip Content

ST
FIRST AID ONLY

Burn Cream, Cream, Box, Wrapped Packets, 0.030 oz.

  • Item # 36LF45
  • My Part #
  • Mfr. Model # H343
  • Catalog Page # N/A
  • UNSPSC # 53131616
Burn Cream,PK144 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.50 / pkg. of 144
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First aid burn cream is perfect for minor cuts, burns and abrasions. This antiseptic and external analgesic helps prevent infection, relieves pain, and provides temporary relief. Unit dose packages provide quick and effective application without cross-contamination. Active ingredient: lidocaine HCL 0.5%, benzalkonium chloride 0.13%.

View More

Technical Specs

  • Application - First Aid and Wound Care Burn Relief
  • Item - First Aid and Wound Care Burn Cream
  • Form - First Aid and Wound Care Cream
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.030 oz.
  • Count - First Aid and Wound Care 144
  • Formula 0.13% Benzalkonium Chloride, 0.5% Lidocaine HCL
  • Includes (144) Burn Cream Packets
  • Standards ANSI Z308.1-2015
  • Item Burn Cream
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Burn Cream, 0.9g Box is rated 4.8 out of 5 by 4.
Rated 5 out of 5 by from First Aid Burn Cream Individual Packets This product is exactly what it says. You get a box of 144 individual packets of first aid burn cream. I decided that I was not going to burn myself just to try out this product, but my grand-daughter helped out by coming home with a bad scrape on her leg. The "burn cream" was very helpful because one of the ingredients is lidocaine which is an effective topical pain reliever. For nicks and cuts I would prefer a first aid cream with more antiseptic ingredients, but for small burns and scrapes the First Aid Burn Cream works very well.My ONLY criticism would be that the box itself does not open easily. It has perforations on one side that are intended to open up as a small door about 2/3rds of the way down to make a sort of serve-yourself package. Unfortunately the perforations are not very obvious and there isn't anything on the box telling you how to open it, so I tore open the top before I found the little door on the side. [This review was collected as part of a promotion.]
Date published: 2017-03-16
Rated 4 out of 5 by from First Aid Burn Cream I've not yet had a burn and so have not personally used this on a burn. A family member did have a small burn and got good results with this burn cream. Both of us used this on somewhat open but not bad sores and did not have any benefit with those. Finally the embarrassing part of this review... After some really strong chili my ol' (edited this out as was told it's profanity, it wasn't) was a bit sore and so after bathing I applied said cream where the sun does not shine and yes, relief. So I was disappointed with open sores and scratches but burns and unmentionables had some success. I'd give this a 3.5 if I could as opposed to a 4. [This review was collected as part of a promotion.]
Date published: 2017-03-16
Rated 5 out of 5 by from Good to have on hand I have only used this product once and that was on a cut not a burn, just haven't burned myself yet but I'm sure it will work just as good as it did on my cut, which healed fast. [This review was collected as part of a promotion.]
Date published: 2017-03-09
Rated 5 out of 5 by from Convenient for quick use! This first aid burn cream can be stored in kitchen, bathroom, purses, auto glove box, camping kits and anywhere you might need it for your cuts, scrapes and burns. I love that it is aloe vera based. This product works well and I will make future purchases to keep a supply of it. [This review was collected as part of a promotion.]
Date published: 2017-03-07
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_36LF45, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.