Skip Content

WV
FIRST AID ONLY

Antiseptic Spray,Bottle,3 oz.

  • Item # 36LF61
  • My Part #
  • Mfr. Model # M5081
  • Catalog Page # N/A
  • UNSPSC # 51102710
Antiseptic Spray,Bottle,3 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $6.41 / each

Web Price $6.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First aid antiseptic is used to decrease germs in minor cuts and scrapes. Clean the affected area. Apply a small amount of this product on the affected area 1 to 3 times daily. May be covered with a sterile bandage. If bandaged, let dry first. Ideal for infection prevention, skin abrasions, cuts. Perfect for standalone first aid or as a refill for a kit.

View More

Technical Specs

  • Application - First Aid and Wound Care Antiseptics
  • Formula Lidocaine 2.5%, Benzalkonium Chloride 0.1%
  • Item Antiseptic Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.