Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FIRST AID ONLY

Antibiotics, Ointment, Box, Wrapped Packets, 0.020 oz.

  • Item # 3UCH8
  • My Part #
  • Mfr. Model # G-460/LAB
  • Catalog Page # 1843
  • UNSPSC # 51241208
Antibiotics, Ointment, Box, Wrapped Packets, 0.020 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.35 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.187 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only® triple antibiotic ointment is formulated to help prevent infection and promote healing of minor cuts, scrapes, and burns. Its unit-dose packet simplifies quick application to the affected area, and is easily stored just about anywhere.
This 25-pack helps keep your first aid cabinet or kit stocked and ready. Prestocked, ANSI/ISEA Z308.1-2015-compliant kits for various jobsites and environments are available separately.

View More

Technical Specs

  • Application - First Aid and Wound Care Antibiotics
  • Item - First Aid and Wound Care Antibiotics
  • Form - First Aid and Wound Care Ointment
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.020 oz.
  • Count - First Aid and Wound Care 25
  • Formula Bacitracin, Neomycin, Polymixin
  • Includes (25) Triple Antibiotic Packets
  • Standards ANSI Z308.1-2015
  • Item Triple Antibiotic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Triple Antibiotic, 0.5g Box is rated 4.7 out of 5 by 15.
Rated 4 out of 5 by from I am very satisfied with the product. It is used to stock our office first aid kits. The amount you charge for shipping is absolutely ridiculous. The shipping cost was more than the product cost. It was a small box, no need for high shipping fees.
Date published: 2017-09-20
Rated 4 out of 5 by from Good product I received this product but have not had to use it so really don't have a good review [This review was collected as part of a promotion.]
Date published: 2017-04-20
Rated 5 out of 5 by from Handy one shot packs! These are great to keep in your first aid kit. I keep them with me in mine when out fishing, easy to use and no worries about contaminating a bottle as each sachet is fresh and clean. [This review was collected as part of a promotion.]
Date published: 2017-03-20
Rated 5 out of 5 by from Great for travel. Fits easily in wallet or purse. These are small, single use packets that fit nicely in a wallet or purse. Great for automobiles and first aid kits. [This review was collected as part of a promotion.]
Date published: 2017-03-15
Rated 5 out of 5 by from Convenient package It is nice to have a packette of ointment in the car when I need it. I used to carry a tube of triple antibiotic ointment in my car "just incase" but I was never sure whether it was still good once it was open. With the small packettes I know that when I use one the others are still safe and effective to use. [This review was collected as part of a promotion.]
Date published: 2017-03-12
Rated 5 out of 5 by from Perfect size and amount of ointment. Fits perfect in my side pocket of my purse and wallet with a band-aid. Nice size for moments when I have a wound I will need to re-bandage later or just to be prepared and I don't have enough room for a med kit. These are also perfect for stocking my med kits! I do not like sharing a tube of ointment as most people do not seem to understand how to keep it germ free so this option is so much better. There is always enough ointment in these little packages; more than enough for one or two treatments. Save it for later by sticking a paperclip on the end and putting it in a zip-lock snack bag!I like that these are 'triple' antibiotic which offers three types of antibiotics ensuring better healing. I usually have wounds from working outside when I am home or other activities which include being around dirt, greenery (farmland), ocean beach, wildlife, and so-forth and having that extra antibiotic options makes me feel more protected. [This review was collected as part of a promotion.]
Date published: 2017-03-11
Rated 5 out of 5 by from Great for on the go! This a wonderful box filled with tiny packets of triple antibiotic ointment. It's great for on the go - I have a few thrown in everywhere - in my car, in my purse, in my backpack, etc. You never know when you might get hurt, so its perfect to add to any first aid kit. I love that you can use it once and dispose of it so it is always sanitary too! [This review was collected as part of a promotion.]
Date published: 2017-03-10
Rated 5 out of 5 by from Must have item. These packets are so convenient. I place some in primary first aid pouch, fishing tackle bag, and truck. A lot easier than carrying bottle around. [This review was collected as part of a promotion.]
Date published: 2017-03-10
  • y_2018, m_7, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_15
  • loc_en_US, sid_3UCH8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.