Skip Content

ST
FIRST AID ONLY

Antacids and Indigestion, Tablet, 10 x 2, Regular Strength, Calcium Carbonate

  • Item # 6XNC2
  • My Part #
  • Mfr. Model # FAE-7003
  • Catalog Page # N/A
  • UNSPSC # 51171504
Antacids and Indigestion, Tablet, 10 x 2, Regular Strength, Calcium Carbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.10 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ antacid tablets help ease indigestion and provide temporary relief from heartburn. Sugar-free formula contains the same active ingredient—calcium carbonate—found in most common name-brand antacids. Packets of 2 are individually dispensed from a SmartTab® ezRefill box, to help control use.

View More

Technical Specs

  • Item Antacids and Indigestion
  • Medicinal Form Tablet
  • Medicinal Count 10 x 2
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Medicinal Strength Regular Strength
  • Medicinal Flavor Unflavored
  • Formula Calcium Carbonate in Glycine Base
  • Size 420mg
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.